This product requires certification to purchase.

3/4 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

Jones Stephens

3/4 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #PEXLFBMSAFG
  • Item #9427654
  • Manufacturer Part #PEXLFBMSAFG
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #PEXLFBMSAFG
  • Item #9427654
  • Manufacturer Part #PEXLFBMSAFG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2021
  • Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1960-2021
BAA Compliant:
No
CSA Certified:
CSA B137.5-2020, CSA 61-2019
End Connection 1:
PEX Expansion
End Connection 2:
Sweat
End Connections:
PEX Expansion x Sweat
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
ISO:
ISO 9001:2015, ISO 14001:2015, ISO 45001:2018
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/10
Material:
Brass
Material Type:
C69300
Maximum Temperature:
210
NSF:
NSF 14-2015, NSF 61-2021, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510264296
Weight:
0.099