This product requires certification to purchase.

3/4 in. Brass PEX Expansion x MPT Adapter

Jones Stephens

3/4 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXPMAF
  • Item #9928222
  • Manufacturer Part #F76011
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXPMAF
  • Item #9928222
  • Manufacturer Part #F76011
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of plastic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F1960
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PPSU
NSF:
NSF 14
NSF Certified:
No
Type:
PEXPMAF
UPC:
717510059663
Weight:
0.370376600470594