This product requires certification to purchase.

3/4 in. Bronze 90 Degree Elbow

Jones Stephens

3/4 in. Bronze 90 Degree Elbow

  • Fast #
  • Part #JB50003LF
  • Item #7720774
  • Manufacturer Part #B50003LF
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Bronze 90 Degree Elbow

  • Fast #
  • Part #JB50003LF
  • Item #7720774
  • Manufacturer Part #B50003LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
90°
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510165494