3/4 in. Copper Clad Steel Milford and Pipe Hanger
3/4 in. Copper Clad Steel Milford and Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe hanger for 3/4" pipe size
- Copper clad steel for durability and corrosion resistance
- Safely hangs copper pipe
- Versatile design for ease of use
Documents
Specifications
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Milford
- UL Listed:
- No
- UPC:
- 761537010046
- Width:
- 4-1/2 in