3/4 in. Copper Coated J-Nails
3/4 in. Copper Coated J-Nails
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick and easy to install
- Used to secure copper piping
Specifications
- Color Finish Name:
- Copper
- Height:
- 2-3/10 in
- Length:
- 3-7/10 in
- UPC:
- 717510227758
- Width:
- 5-7/10 in