3/4 in. Copper Pipe Hanger
3/4 in. Copper Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe hanger for 3/4” size pipe
- Copper clad steel for durability and corrosion resistance
- Provides standoff from wall or mounting surface
- Safely mounts copper tubing vertically or horizontally
- Includes mounting screw which can pierce metal studs
- Powder coated for superior durability
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-3/10 in
- Length:
- 6-1/10 in
- Material:
- Steel
- Product Type:
- Bell
- UPC:
- 761537010275
- Width:
- 6-7/10 in