3/4 in. F1807 Tankless Water Heater Valve Service Kit with Pressure Relief Valve
3/4 in. F1807 Tankless Water Heater Valve Service Kit with Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" F1807 crimp PEX connection
- Constructed of forged brass
- Color-coded hot and cold valves
- Lead Law compliant
- 1 year limited warranty
- Rated up to 400 psi
- Working pressure: 80 psi
- 32°F - 180°F temperature range
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, NSF/ANSI 14 and IAPMO/ANSI Z1157 standards
- IAPMO approved for cUPC usage (components individually certified)
Specifications
- Length:
- 4-41/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Product Type:
- Valve Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JD05106
- UPC:
- 717510430585