3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Includes drop ears and a drain
- Lead-proof connections
- Lead-free brass
- Expansion fitting eliminates the need for metal clamps or crimp rings
- Meets ANSI Z1157, ANSI 14, ANSI 61, and ANSI 372 standard
- Meets ASME A112.4.14 standard
- Meets CAN 61, CAN 372, and CSA B125.14 standard
- Meets IAPMO Z1157 standard
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- ASME:
- ASME A112.4.22
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 2-59/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-29/50 in
- MA Approved:
- Yes
- Maximum Temperature:
- 200
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JB65075LFD
- UPC:
- 717510431377
- Weight:
- 0.63 lb
- Width:
- 2-9/100 in