This product requires certification to purchase.

3/4 in. F1960 x FIPS 90 Degree Brass Straight, Drop Ear, Elbow

Jones Stephens

3/4 in. F1960 x FIPS 90 Degree Brass Straight, Drop Ear, Elbow

  • Fast #
  • Part #PEXLFBDE9F
  • Item #9427569
  • Manufacturer Part #F76834
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. F1960 x FIPS 90 Degree Brass Straight, Drop Ear, Elbow

  • Fast #
  • Part #PEXLFBDE9F
  • Item #9427569
  • Manufacturer Part #F76834
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2021
  • Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CNSF listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1960-2021
Application:
Commercial, Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
PEX Expansion
End Connection 2:
FIPT
End Connections:
PEX Expansion x FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
NSF:
Yes
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510264258