3/4 in. FEM x 3/4 in. FEM x 60 in. Braided Stainless Steel Washing Machine Flexible Water Connector
3/4 in. FEM x 3/4 in. FEM x 60 in. Braided Stainless Steel Washing Machine Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Used for connecting washing machine to water supply
- Working pressure: 124 PSI
- Working temperature: 68°F – 158°F
- Quick and easy installation
- No special tools needed
- Flexible, braided stainless steel connector resists kinking and creasing
- UPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in x 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 60
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510142280