This product requires certification to purchase.

3/4 in. FIP 200 psi Gas Test Gauge Assembly

Jones Stephens

3/4 in. FIP 200 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64200
  • Item #1579880
  • Manufacturer Part #G64200
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FIP 200 psi Gas Test Gauge Assembly

  • Fast #
  • Part #JG64200
  • Item #1579880
  • Manufacturer Part #G64200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 3/4" FPT brass lower connection
  • 2" face
  • 0-200 psi
  • 5# increments
  • Bourdon tube style
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-19/25 in
Length
2-43/50 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Pressure - High
200
Warranty & Product Information
UPC
717510642223