This product requires certification to purchase.

3/4 in. FIP Gas Test Gauge with Air Valve

Jones Stephens

3/4 in. FIP Gas Test Gauge with Air Valve

  • Fast #
  • Part #JG64020
  • Item #1599137
  • Manufacturer Part #G64020
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FIP Gas Test Gauge with Air Valve

  • Fast #
  • Part #JG64020
  • Item #1599137
  • Manufacturer Part #G64020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass valve and plastic cap
  • 3/4" and 1/4" FPT connections
  • Plated body with 3/4" FIP inlet
  • Brass air valve
  • Individually boxed
  • Requires Certification

Specifications

Color Finish Name:
Brass
End Connection 1:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-1/10 in
Length:
2-17/20 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510640205