3/4 in. FIP X 3/4 in. MIP x 30 in. Stainless Steel Gas Connector
3/4 in. FIP X 3/4 in. MIP x 30 in. Stainless Steel Gas Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 136,000BTU (39,858)W
- Durable stainless steel 304 material
- Corrugation extends all the way to the fitting for increased tubing flexibility
- Quality flared end fittings create a metal-to-metal seal in critical applications
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- 100% leak tested to ensure safety and quality for a product you can trust
- Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75
- For proper product selection, use the ID and length of the line to locate the BTU rating
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10-2015, CSA 6.27-2016
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 30 in
- MBH:
- 136
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510711370