This product requires certification to purchase.

3/4 in. Forged Brass FIP 150 psi Backflow Preventer

Jones Stephens

3/4 in. Forged Brass FIP 150 psi Backflow Preventer

  • Fast #
  • Part #JB59001LF
  • Item #7207847
  • Manufacturer Part #B59001LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Forged Brass FIP 150 psi Backflow Preventer

  • Fast #
  • Part #JB59001LF
  • Item #7207847
  • Manufacturer Part #B59001LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • FPT x FPT
  • Forged brass body
  • 150 psi
  • Acetyl-resin check modules
  • Stainless steel spring
  • 180° F maximum temperature
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
2-1/8 in
Length
4-1/8 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Type
Backflow Preventer
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
180
Warranty & Product Information
ASSE Standards
ASSE 1024
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
717510189360