3/4 in. Forged Brass FIP Lever Handle Gas Ball Valve
3/4 in. Forged Brass FIP Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass body
- 3/8"x 3/4" one piece body
- 1"-2" two-piece body with plated steel lever handle
- Chrome plated brass ball
- Temperatures up to 175F
- Threaded ends comply with ANSI B2.0
- CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
- UL listed 757x (1/2" and 3/4")
- Made in Italy
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Handle Material:
- Plated Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Recommended Valve Application:
- Petroleum
- UL Listed:
- UL 757X
- UPC:
- 717510640755
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.45 lb
- Width:
- 2-1/5 in