3/4 in. Forged Brass FIPT Quarter Turn Handle Gas Ball Valve
3/4 in. Forged Brass FIPT Quarter Turn Handle Gas Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Two-piece body
- Forged brass body
- Chrome plated brass ball
- Double O-ring packing
- PTFE Seats
- 1/4 turn aluminum handle
- 1/2 PSI for indoor appliance connections per ANSI Z21.15/CGA 9.1
- Blowout-proof stem
- 5 PSI for indoor shutoff per CGA 91-002 & ASME B16.44
- CUS certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI Z21.15, ANSI CGA 9.1
- ASME:
- ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Aluminum
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 9/10 in
- Material:
- Forged Brass
- Material Type:
- PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.5 lb
- Width:
- 1-7/10 in