This product requires certification to purchase.

3/4 in. ID x 3/9 in. Wall Thickness Self-Sealing Foam Pipe Insulation (5/8 in. CTS)

Jones Stephens

3/4 in. ID x 3/9 in. Wall Thickness Self-Sealing Foam Pipe Insulation (5/8 in. CTS)

  • Fast #
  • Part #JI52034
  • Item #7789665
  • Manufacturer Part #7PXL038068-JS
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. ID x 3/9 in. Wall Thickness Self-Sealing Foam Pipe Insulation (5/8 in. CTS)

  • Fast #
  • Part #JI52034
  • Item #7789665
  • Manufacturer Part #7PXL038068-JS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 300 Pallet: 3600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • 100% closed cell polyethylene
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Automatic Shut-Off:
No
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
5/8 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R2.680
Size:
3/4 in x 3/8 in
Temperature Range:
-200 to 200 Deg F
Thickness:
3/8 in
UL Listed:
UL 181/UL 723/UL 94HF1
UPC:
717510520347