3/4 in. Insert x FPT Polybutylene Adapter
3/4 in. Insert x FPT Polybutylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- For flexible polyethylene plastic pipe
- NSF listed
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-7/10 in
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 248
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 290 psi
- UPC:
- 717510104080