3/4 in. Male Sweat x 3/4 in. Barb Copper PEX Crimp Adapter
3/4 in. Male Sweat x 3/4 in. Barb Copper PEX Crimp Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 400 Pallet: 25200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free copper
- Can be used with copper PEX crimp rings or stainless steel PEX clamps
- Certified to ASTM F1807
- Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
- Certified to CSA B137.5 and ASME B16.22
- CUPC listed
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 14
- ASME:
- ASME B16.22
- ASTM:
- ASTM F1807
- End Connection 1:
- F1807
- End Connection 2:
- Male Sweat
- End Connections:
- F1807 x Male Sweat
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-79/100
- Material:
- Copper
- Maximum Temperature:
- 180
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- PEXBLFCMSAF
- UPC:
- 717510433753
- Weight:
- 0.064