3/4 in. Metal Stud Insulator
3/4 in. Metal Stud Insulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrates with most HoldRite galvanized brackets
- Meets UL 94 V-2 standards
- Fits 1-3/8” or 1-11/32” holes
- Material: polyethylene, blue, FR UL94-V2
- Rated to 180 degrees Fahrenheit service temperature
- HOLDRITE #405-R
Documents
Specifications
- Color Finish Name:
- Blue
- Height:
- 2-3/10
- Material:
- Plastic
- Product Type:
- Metal Stud
- UPC:
- 717510000177
- Width:
- 8-9/10