This product requires certification to purchase.

3/4 in. MGHT Brass Adapter

Jones Stephens

3/4 in. MGHT Brass Adapter

  • Fast #
  • Part #JG20008
  • Item #83900
  • Manufacturer Part #G20008
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. MGHT Brass Adapter

  • Fast #
  • Part #JG20008
  • Item #83900
  • Manufacturer Part #G20008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 1/2" FIP Tap
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Plumbing
Clean Bagged:
No
End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/5 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510200881