This product requires certification to purchase.

3/4 in. MHT x 1/2 in. MPT Brass Garden Hose Adapter

Jones Stephens

3/4 in. MHT x 1/2 in. MPT Brass Garden Hose Adapter

  • Fast #
  • Part #JG20102
  • Item #3930769
  • Manufacturer Part #G20102
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. MHT x 1/2 in. MPT Brass Garden Hose Adapter

  • Fast #
  • Part #JG20102
  • Item #3930769
  • Manufacturer Part #G20102
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JG20102
UPC:
717510097207