3/4 in. MHT x FIP Brass Hose Adapter
3/4 in. MHT x FIP Brass Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- MGHT
- End Connection 2:
- FIPS
- End Connections:
- MGHT x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 1-1/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/10 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Adapter
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510201116
- Weight:
- 0.06 lb
- Width:
- 1-1/10 in