This product requires certification to purchase.

3/4 in. MIP x Copper Sweat Forged Steel Dielectric Union

Jones Stephens

3/4 in. MIP x Copper Sweat Forged Steel Dielectric Union

  • Fast #
  • Part #JD06750
  • Item #2475889
  • Manufacturer Part #D06750
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. MIP x Copper Sweat Forged Steel Dielectric Union

  • Fast #
  • Part #JD06750
  • Item #2475889
  • Manufacturer Part #D06750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Zinc plated forged steel
  • Prevents electrolysis or galvanic action when connecting dissimilar metals
  • Residential or commercial use
  • Solder ends conform to ANSI B16.19
  • EPDM washer, ABS fiber sleeve
  • Threads conform to ASNI B2.1
  • Pressure rated at 250 PSI at 180F
  • LEAD FREE
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
Automatic Shut-Off:
No
Clean Bagged:
No
Coating:
Zinc Plated
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union
Length:
3 in
Material:
Steel
Material Type:
ABS, EPDM
Maximum Temperature:
180
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510067507