This product requires certification to purchase.

3/4 in. MPT x MGHT Boiler Drain Valve

Jones Stephens

3/4 in. MPT x MGHT Boiler Drain Valve

  • Fast #
  • Part #JB67321
  • Item #7722818
  • Manufacturer Part #B67321
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. MPT x MGHT Boiler Drain Valve

  • Fast #
  • Part #JB67321
  • Item #7722818
  • Manufacturer Part #B67321
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cast brass body
  • Aluminum alloy handle
  • 125 PSI WOG to 100°F
  • Working Temperature Range: 40°F to 160°F
  • Meets or exceeds ASME A112.18.1 standards
  • Threaded connection
  • Seat material is NBR
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Automatic Shut-Off:
No
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Handle Material:
Cast Iron
Height:
3 in
IAPMO Listed:
Yes
Length:
3-7/10 in
Material:
Brass
Material Type:
NBR
Maximum Temperature:
160
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
717510095104
Valve Body Material:
Forged Brass
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve
Width:
2 in