This product requires certification to purchase.

3/4 in. PEX Crimp Tool

Jones Stephens

3/4 in. PEX Crimp Tool

  • Fast #
  • Part #JJ40953
  • Item #3706897
  • Manufacturer Part #J40953
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. PEX Crimp Tool

  • Fast #
  • Part #JJ40953
  • Item #3706897
  • Manufacturer Part #J40953
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on crimping PEX pipe with copper crimp rings and stainless steel bands
  • Requires Certification

Specifications

Application:
Residential
Height:
1-1/2 in
Jaw Capacity (in):
3/4 in
Length:
4-4/5 in
Number of Tools Included:
1
Tool Type:
PEX Crimp Tool
UPC:
717510549539
Weight:
2.3 lb
Width:
15-9/10 in