3/4 in. Plastic Condensate Drain Pan Trap
3/4 in. Plastic Condensate Drain Pan Trap
Product Details
Product Details
- One-piece design
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 10-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Size:
- 3/4 in
- UPC:
- 717510150766
- Width:
- 1 in