This product requires certification to purchase.

3/4 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

Jones Stephens

3/4 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

  • Fast #
  • Part #JF07075
  • Item #2473274
  • Manufacturer Part #F07075
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

  • Fast #
  • Part #JF07075
  • Item #2473274
  • Manufacturer Part #F07075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated
  • 2.997 Flange OD
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
IPS
Escutcheon Style:
Split
FM Approved:
No
Fits Pipe Size:
3/4 in
GSA Approved:
No
Hardware Included:
No
Height:
1/5 in
IAPMO Listed:
No
Length:
3 in
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
717510070750
Width:
3 in