This product requires certification to purchase.

3/4 in. Plastic Half Pipe Clamp with Preloaded Nail

Jones Stephens

3/4 in. Plastic Half Pipe Clamp with Preloaded Nail

  • Fast #
  • Part #JH24075
  • Item #89971
  • Manufacturer Part #H24075
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Plastic Half Pipe Clamp with Preloaded Nail

  • Fast #
  • Part #JH24075
  • Item #89971
  • Manufacturer Part #H24075
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clamp for 3/4” pipe size
  • Safely secures pipe to mounting surfaces
  • Durable, corrosion-resistant plastic clamp with preloaded nail
  • Isolates against dissimilar metal contact
  • For copper, CPVC, PEX tubing, and other piping systems
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-3/5 in
Length:
5-7/10 in
Material:
Plastic
Product Type:
Half Clamp
UPC:
717510240757
Width:
9-1/2 in