3/4 in. Plastic Insulating Suspension Clamp
3/4 in. Plastic Insulating Suspension Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clamp for 3/4” pipe size
- Plastic insulating and suspension clamp in one
- Eliminates noise from tubing expansion and contraction
- Corrosion resistant plastic isolates against dissimilar metal contact
- For copper, CPVC, PEX tubing, and other piping systems
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 9
- Material:
- Plastic
- Product Type:
- Suspension
- UL Listed:
- No
- UPC:
- 717510260755
- Weight:
- 0.45
- Width:
- 8