3/4 in. Plastic Pipe Clamp
3/4 in. Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pipe clamp for 3/4” pipe size
- Safely secures pipe to mounting surfaces
- Corrosion resistant plastic clamp eliminates noise from tubing expansion and contraction
- Isolates against dissimilar metal contact
- Two holes for nails or screws
- Supports copper, CPVC, PEX tubing, and other piping systems
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic
- Product Type:
- Standard
- UL Listed:
- No
- UPC:
- 717510280753
- Weight:
- 1 lb
- Width:
- 11 in