3/4 in. Socket PVC Check Valve
3/4 in. Socket PVC Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel spring
- EPDM seats
- Maintenance-free operation
- .5 psi required to open unit
- 200 psi static pressure rating at 77F
- Use anywhere to stop back flow and siphoning
- Suitable for swimming pools, hot tubs, and solar installations
- Can be installed horizontally or vertically; note the arrow indicating flow direction on the product
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Inline
- UL Listed:
- No
- UPC:
- 717510300758
- Valve Body Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.0441