This product requires certification to purchase.

3/4 in. Threaded PVC Inline Check Valve

Jones Stephens

3/4 in. Threaded PVC Inline Check Valve

  • Fast #
  • Part #JC31075
  • Item #1311119
  • Manufacturer Part #C31075
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Threaded PVC Inline Check Valve

  • Fast #
  • Part #JC31075
  • Item #1311119
  • Manufacturer Part #C31075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel spring
  • EPDM seats
  • Maintenance-free operation
  • .5 psi required to open unit
  • 200 psi static pressure rating at 77F
  • Use anywhere to stop back flow and siphoning
  • Suitable for swimming pools, hot tubs, and solar installations
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Maximum Temperature:
77
NSF:
NSF 14-2016
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510310757
Valve Body Material:
PVC
Valve Body Style:
Inline
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.25 lb