This product requires certification to purchase.

3/4 in. Vinyl Coated DWV Pipe Hanger

Jones Stephens

3/4 in. Vinyl Coated DWV Pipe Hanger

  • Fast #
  • Part #JH30008
  • Item #7721773
  • Manufacturer Part #H30008
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Vinyl Coated DWV Pipe Hanger

  • Fast #
  • Part #JH30008
  • Item #7721773
  • Manufacturer Part #H30008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Safely secures hanging DWV pipe
  • 3/4" wide
  • Alternating screw and nail holes
  • Vinyl coating dampens noise and vibration
  • Vinyl coating .040 thick
  • Durometer of coating is 85 +-5
  • Tensile strength is 2400
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Steel
Type:
JH30008
UPC:
717510209877