3/4 in. x 10 ft. Straight Length PEX-B Tubing in Blue
3/4 in. x 10 ft. Straight Length PEX-B Tubing in Blue
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Crosslinked polyethylene; PEX 5306
- Approved for use with F1807 and F2159 fittings
- Easy installation
- Corrosion resistant
- Flexible
- Approved for use in potable plumbing applications
- NSF/ANSI 14, 61 and 372 approved
- ASTM F876 and ASTM F877 approved
- Meets CSA B137.5 standard
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F876
- Application:
- Commercial
- CSA Certified:
- CSA B137.5
- Color Finish Name:
- Blue
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 180
- NSF:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- UPC:
- 717510428360