This product requires certification to purchase.

3/4 in. x 100 ft. 20 ga Galvanized Perforated Hanger Iron

Jones Stephens

3/4 in. x 100 ft. 20 ga Galvanized Perforated Hanger Iron

  • Fast #
  • Part #JH20010
  • Item #694456
  • Manufacturer Part #H20010
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 100 ft. 20 ga Galvanized Perforated Hanger Iron

  • Fast #
  • Part #JH20010
  • Item #694456
  • Manufacturer Part #H20010
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Makes hanging pipe installation neat and prevents sagging
  • Attaches to rafters
  • Galvanized steel construction for durability and corrosion resistance
  • Alternating holes (bolt and nail)
  • May be cut for custom lengths
  • Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
3/4 in
Gauge (metal):
20 ga
Height:
9-9/10 in
Length:
100 ft
Material:
Steel
Product Type:
Perforated Hanger
UPC:
717510201109
Width:
9-3/5 in