3/4 in. x 100 ft. Vinyl Tubing in Clear
3/4 in. x 100 ft. Vinyl Tubing in Clear
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 80-85 Durometer
- 30 PSI Working Pressure
- Self-dispensing cartons
- FDA
- 70 ° F Working Temperature
- 100 Feet Long
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Application:
- Food and Beverage, Potable Water, Drainage, Aquariums
- CSA Certified:
- CSA B125.6-17
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/4
- Diameter - Outside:
- 1 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 35 psi
- UL Listed:
- No
- UPC:
- 717510267501
- Wall Thickness:
- 0.125 in