3/4 in. Plastic Pipe Insulator
3/4 in. Plastic Pipe Insulator
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Plastic insulator eliminates noise from expansion and contraction
- For copper, CPVC, PEX, and other piping systems
- Drill hole size 1-3/8"
Documents
Specifications
- ASTM:
- ASTM C-1427 Type I, ASTM C-1427 Type II
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 3/4 ft
- Material:
- Plastic
- Product Type:
- Standard
- UL Listed:
- No
- UPC:
- 717510270754