3/4 in. x 300 ft. PEX-B Tubing Coil in White
3/4 in. x 300 ft. PEX-B Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Crosslinked polyethylene; PEX 5306
- Approved for use with F1807, F2159, and other insert fittings
- Easy installation
- Corrosion resistant
- Flexible
- Approved for use in potable plumbing applications
- NSF/ANSI 14, 61 and 372 approved
- ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
- Meets CSA B137.5 standard
Specifications
- ASTM:
- ASTM F876
- Application:
- Water
- Color Finish Name:
- White
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 203
- NSF:
- NSF 14, NSF 61, NSF 372
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 160 psi
- UPC:
- 717510425468