3/4 in. x 50 ft. Plastic Pipe Hanger Strap
3/4 in. x 50 ft. Plastic Pipe Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flexible, non-conductive polypropylene
- 3/4" wide, .050 thick
- 1/8" diameter holes every 3/4"
- 25 lb. ultimate load
- Can be cut with scissors or utility knife
- Use for pipe hanger, duct hanger and tubing utility strapping
- Bagged
Documents
Specifications
- ASTM:
- ASTM D-5857
- Automatic Shut-Off:
- No
- Height:
- 4/5 in
- Length:
- 50 ft
- Material:
- Plastic
- Type:
- JH21050
- UPC:
- 717510210507
- Width:
- 6-3/10 in