This product requires certification to purchase.

3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

Jones Stephens

3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

  • Fast #
  • Part #PEXF500BL
  • Item #9427593
  • Manufacturer Part #F76812
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

  • Fast #
  • Part #PEXF500BL
  • Item #9427593
  • Manufacturer Part #F76812
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F876/877
Application:
PEX-A
BAA Compliant:
No
CSA Certified:
CSA 61, CSA B137.5
Color Finish Name:
Blue
Diameter - Outside:
7/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
ISO:
No
Length:
500
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
203
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
3/4
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
717510264074
Wall Thickness:
0.097 in