3/4 in.Chrome Plated Exposed Mount Tower Post Towel Bar Brackets - 1 Pair
3/4 in.Chrome Plated Exposed Mount Tower Post Towel Bar Brackets - 1 Pair
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4"
- Furnished with mounting brackets, heavy duty drywall anchors and screws
- Concealed screws
- Zinc
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 3/4
- Package Quantity:
- Set of 2
- Product Type:
- Flange
- Type:
- J97180
- UPC:
- 749694971806
- WaterSense Labeled:
- No
- Weight:
- 0.05
- Width:
- 4-1/5