3/4 PADDLE BIT
3/4 PADDLE BIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Wood
- Automatic Shut-Off:
- No
- Height:
- 6
- Length:
- 6-1/2
- Type:
- JB24075
- UPC:
- 717510247756
- Weight:
- 0.09
- Width:
- 6