3/4 x 1/2 in. MGHT x MIPT Brass Reducing Adapter
3/4 x 1/2 in. MGHT x MIPT Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 1/2" FIP Tap
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- MGHT
- End Connection 2:
- MIPS
- End Connections:
- MGHT x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510201130