3/4 x 1/2 x 4/5 in. Brass Adapter
3/4 x 1/2 x 4/5 in. Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Brass
- Diameter:
- 1-3/50
- End Connection 1:
- MGHT
- End Connection 2:
- FGHT
- End Connections:
- MGHT x FGHT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- Height:
- 1
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hose to Pipe
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Adapter
- UL Listed:
- No
- UPC:
- 717510201222
- Weight:
- 0.1
- Width:
- 1