This product requires certification to purchase.

3/4 x 2-1/2 in. Copper Clad Pipe Hook

Jones Stephens

3/4 x 2-1/2 in. Copper Clad Pipe Hook

  • Fast #
  • Part #JH10072
  • Item #1590547
  • Manufacturer Part #H10072
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 2-1/2 in. Copper Clad Pipe Hook

  • Fast #
  • Part #JH10072
  • Item #1590547
  • Manufacturer Part #H10072
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pipe hook for 3/4" pipe size
  • 2-1/2” length
  • Copper clad for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Specifications

Coating:
Copper Clad
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
3/4 in
Gauge (metal):
20 ga
Height:
3-1/5 in
Length:
2-1/2 in
Material:
Steel
Product Type:
Hook Hanger
Width:
7-9/10 in