3/4 x 3/4 in. Brass Hose Barb x FIP Adapter
3/4 x 3/4 in. Brass Hose Barb x FIP Adapter
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Brass
- Type:
- JG26121
- UPC:
- 717510261219