This product requires certification to purchase.

3/4 x 5/8 in. IPS x Barbed Nylon Reducing Hose Barb

Jones Stephens

3/4 x 5/8 in. IPS x Barbed Nylon Reducing Hose Barb

  • Fast #
  • Part #JN14013
  • Item #3706239
  • Manufacturer Part #N14013
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 5/8 in. IPS x Barbed Nylon Reducing Hose Barb

  • Fast #
  • Part #JN14013
  • Item #3706239
  • Manufacturer Part #N14013
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
Threaded x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Hose Barb
Length:
1-9/10 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
UPC:
717510149135