This product requires certification to purchase.

3/4 X 50 Galvanized 20 Gauge PERF HGR Iron

Jones Stephens

3/4 X 50 Galvanized 20 Gauge PERF HGR Iron

  • Fast #
  • Part #JH20005
  • Item #669293
  • Manufacturer Part #H20005
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 X 50 Galvanized 20 Gauge PERF HGR Iron

  • Fast #
  • Part #JH20005
  • Item #669293
  • Manufacturer Part #H20005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Makes hanging pipe installation neat and prevents sagging
  • Attaches to rafters
  • Galvanized steel construction for durability and corrosion resistance
  • Alternating holes (bolt and nail)
  • May be cut for custom lengths
  • Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/10 in
Length
50 ft
Width
6-2/5 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
ASTM
ASTM D-5857
UPC
717510200553