3/4X6 CP BRS NIP
This product has been replaced by
Manufacturer Part #N17600LF
3/4X6 CP BRS NIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Used as a connection between two fittings
- Heavy duty brass construction
- Chrome plating provides corrosion resistance and a decorative finish
- Available in many sizes to fit most applications
- Easy installation
- No special tools required
- Complies with lead free standards
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JN17600
- UPC:
- 717510176001